Beli spotting drill di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KEO Spotting Drill (Mata Bor Spotting)Deskripsi:High-speed steel spotting drills are the most common choice for a wide range of drilling applications. High-speed steel drills are typically less brittle than cobalt or carbide tools. Also known as hole-starting drill bits or spot drills, these short drills make starter holes that help stop drill bits from walking (or moving) as the hole is drilled deeper with a drill bit.
- MIRKA Sanding Disc (Amplas Bulat)atribut:
- Item: Sanding Discs
- UNSPSC: 31160000
- DEWALT Pliers Multigrip (Tang Pipa)atribut:
- UNSPSC: 31160000
- BULTRAX Grinding Polishing Stone (Batu Poles)atribut:
- Size (Inchxmm): 4x6
- BOSCH Aggressive & Continuous Cutting Deep Hole Drill Bit (Mata Bor Beton)Deskripsi:The SDS-Max shank on these drill bits prevents the bits from slipping in high-torque drilling applications when creating large, deep holes in brick, block, and concrete. The bits install into compatible rotary hammer drills with SDS-Max chucks, and they can be changed in the chucks with one hand. SDS-Max chucks have spring-loaded balls that fit into the grooves on the bits' shanks to hold the bits in place in the chucks.atribut:
- UNSPSC: 27112801
- Cutting Direction: Right Hand
- Decimal Equivalent: 1.75
- Drill Bit Size (inch): 1-3/4
- Finish - Machining: Bright (Uncoated)
- Flute Length (inch): 18
- For Tool Type: Rotary Hammer
- Material - Machining: Carbide Tipped
- Maximum Drilling Depth (inch): 18
- Measurement System: Fractional Inch
- Overall Length (inch): 24
- Percussion Rated: No
- Primary Material Application: Concrete; Masonry
- Shank Diameter (inch): 45/64
- Shank Type - Machining: SDS Max
- Non Brand Spotting Drill Bit CarbideDeskripsi:Solid carbide spotting drills are harder than cobalt steel and high-speed steel spotting drills and provide good wear resistance when drilling into the toughest materials. Sometimes called hole-starting drill bits or spot drills, these short drills make starter holes that help prevent drill bits from walking (or moving) when the hole is made deeper with a drill bit.atribut:
- UNSPSC: 27112801
- Cutting Direction - Machining: Right Hand
- Flute Type: Spiral
- Material - Machining: Carbide
- Measurement System: Fractional Inch
- Number of Flutes: 2
- Secondary Material Application: All Materials
- Spiral Direction: Right Hand
- Sherwood Spotting Drill 90 Degrees (Mata Bor Spotting)atribut:
- Material: Cobalt High Speed Steel
- System of Measurement: Metric
- Finish/Coating: Bright
- Cutting Direction: Right Hand
- Point Angle: 90 Degrees
- Applications: NC Spotting
- YG-1 TOOL COMPANY Spotting Drill (Mata Bor Spotting)Deskripsi:Cobalt steel spotting drills provide more wear resistance at higher speeds than high-speed steel spotting drills and are suitable for drilling into hard materials. These short drills (also known as hole-starting drill bits or spot drills) create starter holes that help keep drill bits from walking (or moving) when the hole is drilled deeper with a drill bit.atribut:
- UNSPSC: 27112801
- Cutting Direction - Machining: Right Hand
- Drill Bit Point Angle (°): 90
- Finish - Machining: Bright (Uncoated)
- Flute Type: Spiral
- Material - Machining: Cobalt
- Number of Flutes: 2
- Primary Material Application: All Materials
- Primary Material Application ISO Code: K; M; N; P3
- Secondary Material Application: Aluminium, Bronze, Stainless Steel
- Secondary Material Application ISO Code: M; N
- Shank Type - Machining: Straight
- Spiral Direction: Right Hand
- MIRKA Round Net Abrasive ABRANET 6 Inch (Amplas Bulat)atribut:
- Material: Polyamide Fabric/ Aluminium Oxide
- Size (inch): 6
- Type: Amplas Jaring
- LENOX Band Saw Blade VP 25 2 x 2 x .063 1.0/1.4 VPTR (Mata Gergaji Pita)atribut:
- UNSPSC: 31160000
- OSG Straight-Flute Drill Bit (Mata Bor Lurus)Deskripsi:The bright finish on these straight-flute drill bits is unaffected when the bits' cutting edges are resharpened. Carbide drill bits provide excellent hardness, wear resistance, and heat resistance. They require a rigid setup such as a drill press.atribut:
- UNSPSC: 27112801
- Aircraft Drill: No
- Coolant Fed: Non-Coolant Through
- Cutting Direction: Right Hand
- Depth:Dia. Ratio: 5xD
- Drill Bit Point Angle (°): 140
- Drill Bit Point Type: 4 Facet Point
- Drill Diameter Tolerance (mm): +0.000/-0.013
- Drill Length Class: Jobber Length
- Finish - Machining: Bright (Uncoated)
- Flute Type: Straight
- Helix Angle (°): 0 (zero)
- Material - Machining: Carbide
- Measurement System: Fractional Inch
- Number of Flutes: 2
- Primary Material Application: Cast Iron; Steel
- Primary Material Application ISO Code: K; P
- Shank Type - Machining: Straight
- Sheeter Drill: No
- Standards: Not Rated
- WALTER TITEX Straight Shank Jobber Drill Carbide (Mata Bor Lurus)atribut:
- Drill Bit Size (mm): 4
- UNSPSC: 27112801
- HONEYWELL EconomizersDeskripsi:Economizers integrate into HVAC systems and help to improve the system efficiency by changing the system's supply air between outdoor air and the HVAC return. This allows the HVAC system to use outdoor air to condition the space rather than actively heating or cooling, reducing costs and system runtime.atribut:
- UNSPSC: 39121510
- Compatible with Series: Honeywell Series 72
- Display Type: LCD
- Maximum Operating Temperature (°F): 150
- MIRKA Hook & Loop Sanding Discsatribut:
- UNSPSC: 31160000
- Mama Lemon Sabun Cuci Piring Cair Pouchatribut:
- Packaging: Pouch
- Non Brand Straight Flute Drill Bit (Mata Bor Lurus)Deskripsi:The bright finish on these straight-flute drill bits is unaffected when the bits' cutting edges are resharpened. Carbide drill bits provide excellent hardness, wear resistance, and heat resistance. They require a rigid setup such as a drill press. These drill bits have holes that allow coolant to flow to their tip to reduce heat and help clear chips during drilling.atribut:
- UNSPSC: 27112801
- Cutting Direction: Right Hand
- Finish - Machining: Bright (Uncoated)
- Flute Type: Straight
- Measurement System: Fractional Inch
- Number of Flutes: 2
- Primary Material Application: All Materials
- Shank Type - Machining: Straight
- Standards: Not Rated
- York Spindle Mounted HolderDeskripsi:Suitable for use with chucks/collets on all portable power and air tools. For use with spiral bound abrasive sanding bands. Self expanding when in use for a secure grip on the band. All shanks are 6mm except where marked * which has an 8mm shank.atribut:
- Shank Diameter: 6mm
- BOSCH Auger Drill Bit for Aggressive Drilling (Mata Bor Kayu)Deskripsi:Hybrid spur and ship auger drill bits have a solid center and offer more rigidity in aggressive drilling tasks than auger drills with a hollow core. They can drill into nail-embedded wood, and they have open spiral flutes that provide efficient chip removal. Each bit has a self-feeding tip that pulls the bit into the workpiece and helps prevent it from moving, or walking, during drilling.atribut:
- UNSPSC: 27112801
- Measurement System: Fractional Inch
- Sub Brand: Daredevil
- PAN AMERICAN TOOL Carbide Threaded Drill Long Bitatribut:
- Item: Drill Bit
- Standards: Not Rated
- UNSPSC: 27112801
Daftar Harga spotting drill Terbaru October 2026
| KEO Spotting Drill (Mata Bor Spotting) | Rp219.900 |
| MIRKA Sanding Disc (Amplas Bulat) | Rp1.999.900 |
| DEWALT Pliers Multigrip (Tang Pipa) | Rp1.399.900 |
| BULTRAX Grinding Polishing Stone (Batu Poles) | Rp6.900 |
| BOSCH Aggressive & Continuous Cutting Deep Hole Drill Bit (Mata Bor Beton) | Rp7.799.900 |
| Non Brand Spotting Drill Bit Carbide | Rp359.900 |
| Sherwood Spotting Drill 90 Degrees (Mata Bor Spotting) | Rp14.900 |
| YG-1 TOOL COMPANY Spotting Drill (Mata Bor Spotting) | Rp219.900 |
| MIRKA Round Net Abrasive ABRANET 6 Inch (Amplas Bulat) | Rp1.599.900 |
| LENOX Band Saw Blade VP 25 2 x 2 x .063 1.0/1.4 VPTR (Mata Gergaji Pita) | Rp15.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/m7P109391799-1.jpg)

/6oP112123240-2.jpg)
/qqP109319962-1.jpg)

/g6P102143582-4.jpg)
/fzP109393575-1.jpg)
/3yP114388142-1.jpg)
/ppP112150925-1.jpg)
/30P106619108-1.jpg)
/h7P109330619-1.jpg)
/r5P111552977-1.jpg)



/11P110013037-1.jpg)

/0tP109320029-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)